
NEWARK ELEMENT14 CNM5 10Amp 120VAC TE Connectivity/P&B CNM5 Multifunction Time Delay Panel Mount Timer
Description
Five timing functions selectable via rotary switch. Fixed input type (120 VAC ± 15%). 10 A output relay with DPDT contacts. 1/16 DIN style enclosure with 11-pin plug-in base. Thumbwheel switches for programming delay time.
Specifications
Brand Name | TE Connectivity | Item Name | Time Delay Relay |
Type | Multi-Function | Voltage Rating | 120 VAC |
Contact Rating | 10 A at 30 VDC, 277 VAC, 1/2 hp at 250 VAC, 1/3 hp at 120 VAC | Contact Configuration | DPDT - 2 CO |
Terminal Connection | Plug-In | Amperage Rating | 10 A |
Frequency Rating | 60 Hz | Power Rating | 3 VA at 120 VAC |
Contact Material | Silver Cadmium Oxide Alloy | Dielectric Strength | 1500 V |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Dimensions | 1.88 in L x 2.83 in W x 1.88 in H |
Mounting Type | Panel | Temperature Rating | -10 to 55 °C |
Environmental Conditions | -40 to 85 °C | Standards | China RoHS 2 Directive MIIT Order No 32, 2016, EU ELV Directive 2000/53/EC, EU Reach Regulation (EC) No. 1907/2006, EU RoHS Directive 2011/65/EU, UL E22575 Recognized, CSA LR15734 |
Packages
1 - UNIT - 1 |