NEWARK ELEMENT14 CDB3870004 10Amp 120VAC 6-60SEC TE Connectivity On Delay Relay Timing, Yellow
Description
1% Repeatability. Operates from -40°C to 55°C. Delay on operate or delay on release timing modes. Fixed, knob or resistor adjustable types. Calibrated dial on knob adjustable types.
Specifications
Brand Name | Potter & Brumfield | Item Name | Time Delay Relay |
Coil Rating | 120 VAC | Contact Rating | 10 A at 30 VDC or 277 VAC |
Contact Configuration | DPDT - 2 CO | Terminal Connection | 8-Pin Circular Plug |
Amperage Rating | 10 A | Contact Material | Silver Cadmium Oxide |
Operate Time | 0.6 sec | Release Time | 60 sec |
Material | Plastic | Color | Yellow |
Temperature Rating | -40 to 55 °C | Standards | CSA Certified, UL Listed, RoHS Compliant |
Packages
1 - UNIT - 1 |