NEWARK ELEMENT14 CHB3870001 120VAC 1-10 Sec DPDT Potter & Brumfield Timing Relay
Description
1% Repeatability. Operates from -40°C to 55°C. Delay on operate or delay on release timing modes. Fixed, knob or resistor adjustable types. Calibrated dial on knob adjustable types.
Specifications
Brand Name | Newark Electronics | Item Name | Timing Relay |
Type | Delay On | Voltage Rating | 277 VAC/30 VDC |
Coil Rating | 120 VAC | Contact Configuration | DPDT |
Terminal Connection | 8-Pin/11-Pin Octal Plug | Series/Model | CH |
Amperage Rating | 10 A | HP Rating | 1/2 hp at 250 VAC, 1/3 hp at 120 VAC |
Power Rating | <3 VA at AC, <3 W at DC | Contact Material | Cadmium, Silver |
Operating Cycles | 10000000 Mechanical, 100000 Electrical | Operate Time | 1 - 10 sec |
Release Time | 125 Millisecond | Dimensions | 74.6 mm W x 45.2 mm D x 61.1 mm H |
Mounting Type | Socket | Temperature Rating | -10 to 55 °C |
Standards | CSA Certified, UL Listed |
Packages
1 - UNIT - 1 |