![abb1svr508020r0000](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305394891.jpg?preset=medium)
ABB CT-MFC.12 1C/O 24-48VDC/24-240VAC Multifunctional Time relay
Description
The CT-MFC.12 is a multifunction electronic time relay from the CT-C timer range. It provides 7 timing functions with 7 time ranges from 0.05 s to 100 h. This time relay operates with a rated control supply voltage of 24 - 48 V DC / 24 - 240 V AC and has a 1 c/o (SPDT) output rated at 250 V / 4 A. Acontrol input works with voltage-related (non-floating) triggering.
Specifications
Brand Name | ABB | Item Name | Time Relay |
Type | Electronic, Multi-Function | Supply Voltage | 24 - 240 VAC, 24 - 48 VDC |
Timing Range | 1 sec to 100 hr | Contact Configuration | SPST 1 CO |
Contact Rating | 3 A at 230 VAC, 4 A at 230 VAC, 4 A at 24 VDC, 2 A at 24 VDC | Dimensions | 63 mm L x 17.5 mm W x 70 mm H |
Frequency Rating | 50/60 Hz | Terminal Connection | Screw |
Degree of Protection | IP20, IP50 | Mounting | DIN-Rail |
Temperature Rating | -20 to 60 °C | Standards | CAN/CSA C22.2 No.14, IEC/EN 63000, IEC 61812-1, UL 508 |
UPC | 888614892231 |
Packages
1 - UNIT - 1 |