Abbotsford
gecbtlf30d

ABB BTLF30D 1-30 Secondary General Electric Timer Delay

Price $126.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BTLF30D

Description

Pneumatic timer for use with RL4 control relays. Standard terminal type. Time delay off type. 1 to 30 seconds time range. Pneumatic timers are adjustable time-delayed auxiliary contacts. They come equipped with two time-delayed contacts 1NO and 1NC, electrically isolated. Setting is scaled over a 350° rotation by means of a knurled knob with timing guide marks. To mount a pneumatic timer, simply clip it on front face of contactor. Contact rating A600, Q600.

Specifications

Brand Name GE Item Name Pneumatic Timer
Timing Range 1 - 30 sec Contact Configuration 1 NO, 1 NC
Terminal Connection Screw Mounting Front
For Use With RL4 Control Relays UPC 425095047110

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok