Abbotsford
inte1020

INTERMATIC E1020 1-Pole 1-Throw 15Amp 120VAC 1800W E1020 24-Hour Multiple Program Heavy Duty Mechanical Timer, White

Price $124.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:E1020
Documents Documents

Description

TIMER RANGE 1/2 TO 22-1/2 HR; 60 HZ; POWER RATING 1800 W; CONTACT AC VOLTAGE 120 V; CONTACT AC CURRENT 15 AMPERE; CONTACT CONFIGURATION SPST; WALL MOUNTING; SIZE 3-1/4 INCH W X 1-3/8 INCH D X 4-1/4 INCH H; CSA, UL; COLOR STONEDUST WHITE; FOR HEAVY DUTY APPLICATION


E1010 includes one ON/OFF permanently attached tripper for single ON/OFF control per 24-hour period

E1020 includes two ON/OFF trippers and can accommodate up to 12 ON/OFF trippers

Programmable in 30-minute intervals

Turns ON/OFF heavy-duty loads for energy savings, security and convenience

Mounts to any standard junction box

Requires neutral connection

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Heavy-Duty In-Wall Timing Range 0.5 - 81,000 s
Contact Configuration 1 NO Contact Rating 15 A
Frequency Rating 60 Hz Number of Poles 1
Color/Finish White Mounting Wall
Standards cCSAus Certified Application Air Movement, Indoor Lighting Control, Outdoor Lighting Control and Ventilation Applications
UPC 078275440203

Packages

1 - UNIT - 1 6 - UNIT - 6