Abbotsford
intfd60mac

INTERMATIC FD60MAC 1-Pole 1-Throw 60-Minutes Decorator Timer, Almond

Price $49.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FD60MAC
Documents Documents

Description

FD Series decorator auto-off timer is designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timer do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates. Single or multi-gang with no field modifications required. Time saving up front terminal connection with teeter-type terminals. Press-on knob design ensures quick and easy installation. CFL Compatible.


60-minute timer

SPST (Single-Pole Single-Throw)

No electricity required to operate

Replaces any standard or decorator single- or multi-gang wall switch

Automatically limits ON time for energy consuming loads

Quick and easy installation

Time-saving up front terminal connection with teeter-type terminals

Breaks circuit at end of timing cycle

Incandescent/fluorescent/CFL/LED compatible

No neutral connection is required

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Auto-Off, Decorator, Mechanical, Spring Wound Supply Voltage 125 - 277 V
Timing Range 0 - 60 min Contact Configuration 1 NO
Contact Rating 7 A at 125 VAC Tungsten, 20 A at 125 VAC Resistive, 10 A at 250/277 VAC Resistive Dimensions 1.6 in W x 1.19 in D x 2.79 in H
Amperage Rating 15 A Frequency Rating 50/60 Hz
Number of Poles 1 Terminal Connection Teeter Type
Color/Finish Almond Mounting Conduit/Wall
Temperature Rating -40 to 104 °F Warranty 1 yr
Standards cCSAus Certified, DEHP, UL Listed Application For Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
UPC 078275072930

Packages

1 - UNIT - 1 6 - UNIT - 6