
INTERMATIC FD15MAC 1-Pole 1-Throw 125-277V 15-Minute Decorator Timer, Almond
Description
15 MINUTE 125-277 V SPST ALMOND
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Decorator, Spring Wound, Auto-Off | Supply Voltage | 125 - 277 VAC |
Timing Range | 0 - 15 min | Contact Configuration | (1) SPST - 1 NO |
Contact Rating | 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) | Dimensions | 2.79 in H X 1.6 in W X 1.19 in D |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
Power Source | 1 hp at 120 VAC, 2 hp at 240 VAC | Number of Poles | 1 |
Terminal Connection | Teeter Type | Material | Plastic |
Color/Finish | Almond | Mounting | Wall |
Temperature Rating | -40 to 104 °F | Warranty | Limited 1-year Warranty |
Standards | cCSAus Certified, UL Listed, HVACR | Application | Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR |
UPC | 078275072916 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |