![intfd15mwc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314030079.jpg?preset=medium)
INTERMATIC FD15MWC 1-Pole 1-Throw 15-Minute FD Series Decorator Auto-Off Timer, White
Description
FD Series decorator auto-off timer is designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timer do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates. Single or multi-gang with no field modifications required. Time saving up front terminal connection with teeter-type terminals. Press-on knob design ensures quick and easy installation. CFL Compatible.
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Decorator, Spring Wound, Auto-Off, Mechanical | Supply Voltage | 125 - 277 VAC |
Timing Range | 0 - 15 min | Contact Configuration | SPST - 1 NO |
Contact Rating | 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) | Dimensions | 1.6 in W x 1.19 in D x 2.79 in H |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
Power Source | 1 hp at 120 VAC, 2 hp at 240 VAC | Number of Poles | 1 |
Terminal Connection | Teeter Type | Color/Finish | White |
Mounting | Wall/Conduit | Temperature Rating | -40 to 104 °F |
Warranty | 1 yr | Standards | cCSAus Certified, UL Listed |
Application | Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR | UPC | 078275005020 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |