Abbotsford
intfd30mc

INTERMATIC FD30MC 1-Pole 1-Throw 30-Minute FD Series Decorator Auto-Off Timer, White

Price $53.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:FD30MC
Documents Documents

Description

FD Series decorator auto-off timer is designed to replace any standard wall switch - single or multi-gang. This series of energy-efficient mechanical timer do not require electricity to operate. In addition, they automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. Supplied time dial plates are designed to fit either toggle (FF) or decorator style (FD) switch plates. Single or multi-gang with no field modifications required. Time saving up front terminal connection with teeter-type terminals. Press-on knob design ensures quick and easy installation. CFL Compatible.

Specifications

Brand Name Intermatic Item Name Analog Timer
Type Decorator, Spring Wound, Auto-Off, Mechanical Supply Voltage 125 - 277 VAC
Timing Range 0 - 30 min Contact Configuration SPST - 1 NO
Contact Rating 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) Dimensions 1.6 in W x 1.19 in D x 2.79 in H
Amperage Rating 15 A Frequency Rating 50/60 Hz
Power Source 1 hp at 120 VAC, 2 hp at 240 VAC Number of Poles 1
Terminal Connection Teeter Type Material Plastic
Color/Finish Ivory Mounting Wall/Conduit
Temperature Rating -40 to 104 °F Warranty 1 yr
Standards cCSAus Certified, UL Listed Application Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
UPC 078275005037

Packages

1 - UNIT - 1 6 - UNIT - 6