
INTERMATIC FF5M 1-Pole 1-Throw 5-Minute FF5M Commercial Auto-Off Timer, Brushed Metal Finish
Description
5 MINUTE 125-277 V SPST
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Commercial, Spring Wound, Auto-Off, Mechanical | Supply Voltage | 125 - 277 VAC |
Timing Range | 0 - 5 min | Contact Configuration | SPST - 1 NO |
Contact Rating | 7 A at 125 VAC (Tungsten), 20 A at 125 VAC (Resistive), 10 A at 250/277 VAC (Resistive) | Dimensions | 1.6 in W x 1.19 in D x 2.79 in H |
Amperage Rating | 15 A | Frequency Rating | 50/60 Hz |
Power Source | 1 hp at 120 VAC, 2 hp at 240 VAC | Number of Poles | 1 |
Terminal Connection | Teeter Type | Material | Plastic |
Color/Finish | Gloss | Mounting | Wall/Flush |
Warranty | 1 yr | Standards | cCSAus Certified, UL Listed, NEC Compliant |
Application | Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR | UPC | 078275184107 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |