
INTERMATIC T1906 20Amp 208-277V at 60Hz 1-Pole 2-Throw Mechanical Time Switch
Description
T1900 Series mechanical time switch provides up to 96 operations (48 ON/48 OFF) every 24 hours with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required. Skipperâ„¢ models enable operations to be omitted on selected day(s) of the week. Trippers slide Up /Down in dial slots for fast, accurate setting.
Specifications
Brand Name | Intermatic | Item Name | Analog Time Switch |
Type | Electromechanical | Supply Voltage | 208 - 277 VAC |
Timing Range | 15 - 1440 min | Contact Configuration | SPST - 1 NO/1 NC |
Contact Rating | 20 A at 125/208 - 277/480 VAC | Reset Time | 1 minute |
Dimensions | 87.3 x 130.2 x 200.0 mm | Amperage Rating | 10 A |
Frequency Rating | 60 Hz | Power Source | 1/2 hp at 125 VAC, 1 hp at 250 VAC |
Power Consumption | 3 W | Number of Poles | 1 |
Enclosure Type | NEMA 1 | Material | Metal |
NEMA Rating | NEMA 1 | Mounting | Wall |
Temperature Rating | -40 to 104 °F | Environmental Conditions | Indoor |
Warranty | 1-year Warranty | For Use With | Filters, heaters |
Standards | cCSAus Certified | Application | General Purpose, Indoor |
UPC | 078275193215 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |