
INTERMATIC T102 40Amp 208-277V at 60Hz 5HP 1-Pole 1-Throw Mechanical Time Switch
Description
T100 Series mechanical time switch is heavy-duty switch that have the highest horsepower ratings in the industry for industrial, commercial and residential applications. Provides direct 24-Hour control of most loads. Control electrical loads up to 40 amps. 1 to 12 ON/OFF operations each day. Minimum ON/OFF times of 1 hour. Manual override. Equipped with one ON and one OFF tripper.
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Electromechanical | Supply Voltage | 208 - 277 VAC |
Timing Range | 0 - 1440 min | Contact Configuration | SPST - 1 NO |
Contact Rating | 40 A at 120 - 277 VAC (Tungsten), 40 A at 120 - 480 VAC (Resistive) | Dimensions | 5 in L x 3 in W x 7-3/4 in H |
Amperage Rating | 40 A | Frequency Rating | 60 Hz |
Power Source | 5 hp | Power Consumption | 3 W |
Number of Poles | 1 | Terminal Connection | Teeter Type |
NEMA Rating | NEMA 1 | Mounting | Wall/Conduit |
Temperature Rating | -40 to 130 °F | Warranty | 1 yr |
Standards | cCSAus Certified | Application | Commercial, Industrial, Residential, Indoor, HVACR |
UPC | 078275102217 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |