
INTERMATIC T104 208-277V at 60Hz 2-Pole 1-Throw 40Amp 5HP T100 Series 24-Hour Dial Mechanical Time Switch
Description
T100 Series mechanical time switch is heavy-duty switch that have the highest horsepower ratings in the industry for industrial, commercial and residential applications. Provides direct 24-Hour control of most loads. Control electrical loads up to 40 amps. 1 to 12 ON/OFF operations each day. Minimum ON/OFF times of 1 hour. Manual override. Equipped with one ON and one OFF tripper.
Specifications
Brand Name | Intermatic | Item Name | Analog Timer |
Type | Electromechanical | Supply Voltage | 208 - 277 VAC |
Timing Range | 0 - 1440 min | Contact Configuration | DPST - 2 NO |
Contact Rating | 40 A at 120 - 277 VAC (Tungsten), 40 A at 120 - 480 VAC (Resistive) | Reset Time | 1 minute |
Dimensions | 5 in L x 3 in W x 7-3/4 in H | Amperage Rating | 40 A |
Frequency Rating | 60 Hz | Power Source | 5 hp |
Power Consumption | 3 W | Number of Poles | 2 |
Terminal Connection | Teeter Type | Enclosure Type | Indoor type 1 metal |
Material | Metal | NEMA Rating | NEMA 1 |
Mounting | Wall/Conduit | Temperature Rating | -40 to 130 °F |
Environmental Conditions | Indoor | Warranty | 1 yr |
For Use With | Lighting, signs | Standards | cCSAus Certified |
Application | Commercial, Industrial, Residential, Indoor, HVACR | UPC | 078275000025 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |