Abbotsford
intt7401b

INTERMATIC T7401B 4-Pole 1-Throw 120-480VAC T7000B Series 7-Day Mechanical Time Switch

Price $471.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T7401B
Documents Documents

Description

T7000B Series mechanical time switch is designed for industrial, commercial and residential applications with 7-Day ON/OFF programming and 4PST and 4 pole (2NO/2NC) switching. True 7-Day load control with minimum ON/OFF time of 3 ½ hours. Separate clock motor terminals for switching loads not on-line voltage. Carryover automatically rewinds when power resumes. One hour of rewinding time for every two hours of power outage.


Different ON/OFF programs each day of the week

True 7-day load control with minimum ON/OFF time of 3 1⁄2 hours

Separate clock motor terminals for switching loads not on line voltage

Carry-over automatically rewinds when power resumes

Minimum of 16-hour carry-over for maintaining preset schedules during power failures

Available with Type 1 rated indoor metal enclosure in a gray finish with a separate grounding terminal

Specifications

Brand Name Intermatic Item Name Analog Time Switch
Type Electromechanical Supply Voltage 125 VAC
Timing Range 3-1/2 hr - 7 dy Contact Configuration 4PST - 4 NO
Contact Rating 40 A at 120 - 480 VAC, 1000 VA at 120 - 277 VAC Dimensions 8-1/4 in W X 4 in D x 12-1/2 in H
Amperage Rating 40 A Frequency Rating 60 Hz
Power Source 2 hp at 120 VAC, 5 hp at 240 VAC (1 Phase), 7-1/2 hp at 208 VAC (3 Phase), 10 hp at 240 VAC (3 Phase) Power Consumption 3 W
Number of Poles 4 Terminal Connection Screw Terminal
Material Steel NEMA Rating NEMA 1
Mounting Wall Temperature Rating -40 to 104 °F
Standards cCSAus Certified, HVACR Application Commercial, Industrial, Residential, Indoor, HVACR
UPC 078275461017

Packages

1 - UNIT - 1 6 - UNIT - 6