IDEC GE1A-B10HA110 IDEC GE1A Series, Time Delay Relay, SPDT+Inst SPDT, 0.1 Min-10 Hour
Description
GE1A series of timers are simple, yet flexible (ON Delay) time delay relays. It is extremely easy to configure the GE1A for a wide variety of set times and is a perfect fit for the large OEM who wants a simple plug and play timing solution. DPDT or SPDT + instantaneous SPDT. 8-pin, octal base. Repeat error ±0.2% maximum. Large, clear knob for easy setting. Instant monitoring of operational status by LED indicators.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Single Function | Supply Voltage | 110 - 120 VAC |
Timing Range | 0.1 sec - 10 hr | Contact Configuration | DPDT or SPDT |
Series/Model | GE1A | Frequency Rating | 10 - 55 Hz |
Number of Poles | 1 | Terminal Connection | 8-Pin Plug-In |
Indicator Type | LED | Mounting | Flush |
UPC | 624139162646 |
Packages
1 - UNIT - 1 |