IDEC GE1A-B10HA220 TIMER SPDT INSTANT0.1min10 HRS 220-240VAC
Description
Timer. Single function. Delayed SPDT and instantaneous SPDT contact. 5 A at 24 VDC/120 VAC, 5 A at 240 VAC output. 220 to 240 rated voltage. 0.1 second to 10 hours time range. 100 MOhm minimum (500 VDC megger) insulation resistance. -10 to 55°C (without freezing) operating temperature. 8-pin, octal base. Repeat error 0.2% maximum. Large, clear knob for easy setting. Instant monitoring of operational status by LED indicators.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Single Function | Supply Voltage | 220 - 240 V |
Timing Range | 0.1 sec - 10 hr | Contact Configuration | SPDT and Instantaneous SPDT |
Dimensions | 48 mm W x 80.7 mm D x 48 mm H | Series/Model | GE1A |
Amperage Rating | 5 A | Frequency Rating | 50 Hz |
Number of Poles | 1 | Terminal Connection | 8-Pin Plug-In |
Resistance | 100 MO | Indicator Type | LED |
Temperature Rating | -10 to 55 °C |
Packages
1 - UNIT - 1 |