IDEC GT3W-A66AF20 TIMER MULTI FUNCTION 9PIN DUAL .01S - 6HR 240V
Description
GT3W Series dual time range timer. Sequential start and independent ON/OFF timing functions. 2 time settings in one timer. 4 selectable operation modes on each model. Mountable in sockets or flush panel. Power and output status indicating LEDs. Time ranges up to 6 hours.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Dual Time, Multi-Mode, Multi-Function | Supply Voltage | 100 - 240 VAC |
Timing Range | 0.1 sec to 300 hr | Contact Configuration | SPDT |
Contact Rating | 240 VAC at 3A, 120 VAC/30 VDC at 5 A | Reset Time | 60 Millisecond |
Dimensions | 36 mm W x 70 mm D x 40 mm H | Series/Model | GT3W |
Amperage Rating | 5 A | Frequency Rating | 50/60 Hz |
Power Source | 1/8 hp at 240 VAC | Terminal Connection | 8-Pin Plug-In |
Resistance | 100 MO | Dielectric Strength | 2000 VAC at 1 min (Between Power and Output Terminals), 2000 VAC at 1 min (Between Contacts of Different Poles), 750 VAC at 1 min (Between Contacts of Same Pole) |
Operating Cycles | 1800 | Degree of Protection | IP40 (Enclosure), IP20 (Socket) |
Mounting | Socket | Temperature Rating | -10 to 50 °C |
Standards | RoHS Compliant, UL Listed in File Number E55996, CSA C22.2 Number 14 Certified in File Number LR66809 |
Packages
1 - UNIT - 1 |