IDEC GT3WA33AF20N TIMER MULTI FUNCTION 8
Description
GT2W-series multifunction analog timer with delayed SPDT + delayed SPDT contact. This timer is a 8-pin 4-timing range grey multi-mode dual time. It offers 8-selectable operation modes, sequential start, sequential interval, on-delay, recycler and interval ON timing functions, 2 time settings in one timer and time ranges up to 300 hours. It has power and output status indicating LEDs. It features free mounting position. The minimum mechanical life is 20000000 operations and electrical life is 100000 operations.
Specifications
Brand Name | IDEC | Item Name | Analog Timer |
Type | Multi-Function, 8-Pin | Supply Voltage | 100 - 240 VAC |
Timing Range | 0.1 sec to 300 hr | Contact Configuration | SPDT |
Contact Rating | 3 A at 240 VAC (Resistive Load), 5 A at 30 VDC(Resistive Load) | Reset Time | 60 Millisecond |
Dimensions | 36 mm W x 72.2 mm D x 40 mm H | Series/Model | GT3 |
Amperage Rating | 5 A | Frequency Rating | 50/60 Hz |
Power Consumption | 2.3 VA at 100 VAC, 4.6 VA at 200 VAC | Number of Poles | 1 |
Resistance | 100 MO | Dielectric Strength | 2000 VAC for 1 min (Between Power and Output Terminals), 2000 VAC for 1 min (Between Contacts of Different Pole), 750 VAC for 1 min (Between Contacts of the Same Pole) |
Operating Cycles | 100000 Operations Electrical, 20000000 Operations Mechanical | Degree of Protection | IP40 |
Mounting | Snap | Temperature Rating | -10 to 50 °C |
Environmental Conditions | 35 to 85% Relative Humidity, -30 to 70 °C Storage Temperature | Standards | UL/c-UL Listed, EN Standard |
UPC | 993307181704 |
Packages
1 - UNIT - 1 |