Abbotsford
pas97030la

PASS & SEYMOUR 97030LA 10Amp/20Amp 125V Wall Box Decorator Rotary Timer, Light Almond

Price $47.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:97030LA

Description

Timer, 30min 1hp 20a 125v/10a 250-277volt, No Hold, Light AlmondFEATURES AND BENEFITS:- LEED Contribution: Yes- Units with "Hold" feature may be turned counter-clockwise to hold the load on without timing function.- Turning clockwise causes unit to time load off after desired time delay.- Quiet operation.- Time range from 5 minutes to 12 hours.- Available with or without hold.- Decorator styling.- Easily installed.- Large head screw terminals.- Accurate to +/- 5 percent.- Motor rated.- Energy saving.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Analog Timer Type Mechanical, Rotary
Timing Range 30 min Amperage Rating 10 A
Color/Finish Light Almond Mounting Box
Standards CSA Certified, cULus Listed, UL Listed Application Residential Applications
UPC 785007970210

Packages

1 - UNIT - 1 12 - UNIT - 12