Abbotsford
aubti060

HONEYWELL TI060 TIMER PHOTO / TEMP 1.5HP120V BLOCK HEATER

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:TI060

Description

This versatile timer features convenient photocell activation and a temperature sensor mode ideal for use with block heaters. Photocell mode-executes programming when darkness threshold reached at dusk/dawn. Adjustable darkness threshold-lets user customize darkness level at which photocell mode activates programming. Temperature sensor mode-executes programming when temperature falls to -12°C/10°F. Rugged, weatherproof construction enables indoor or outdoor use. Temporary bypass-enables override without affecting programming.

Specifications

Brand Name Honeywell Item Name Programmable Timer
Type Multipurpose Voltage Rating 120 V
Amperage Rating 15 A Contact Rating 1875 W
Frequency Rating 60 Hz HP Rating 1.5 hp
Temperature Rating 10 °F For Use With Block Heaters
Standards CSA Certified, UL

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok