Abbotsford
intgm40averd89

INTERMATIC GM40AVE-RD89 40 Amp Autovoltage General Purpose Electronic Time Control

Price $184.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:GM40AVE-RD89
Documents Documents

Description

The GM40AVE-RD89 is a universal, electronic time switch designed for general purpose residential and commercial applications. The robust 40 A time control automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time control features a DPDT switching configuration standard (i.e. two normally open and two normally closed contacts).The GM40AVE is a universal, electronic time switch designed for general purpose residential and commercial applications. The robust 40 A time control automatically detects the input voltage without the use of a DIP switch or selector pins. The time switch automatically selects any voltage between 120 VAC and 277 VAC. The mechanism is mounted in a compact UL Type 3R outdoor enclosure and can also be easily retrofitted into other Intermatic enclosure types. The time control features a DPDT switching configuration standard (i.e. two normally open and two normally closed contacts).

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Auto-Voltage, General Purpose, Electronic Voltage Rating 120 - 277 VAC
Amperage Rating 40 A Contact Configuration (1) DPST - 2 NO/2 NC
Contact Rating 40 A at 120 - 277 VAC (Resistive NO), 30 A at 120 VAC (Ballast NO), 20 A at 277 VAC (Ballast NO), 15 A at 120 VAC (Tungsten NO), 30 A at 120 - 277 VAC (Resistive NC), 2 A at 120 VAC (Tungsten NC), 10 A at 277 VAC (Ballast NC) Dimensions 6.61 in W x 3 in D x 8.88 in H
Time Range 1 min - 24 hr/7 dy Number of Poles 2
Terminal Connection Screw Box Lug HP Rating 1 hp at 120 VAC (16FLA and 90LRA-NO), 2 hp at 208 - 277 VAC (12FLA and 52LRA-NO), 1 hp at 120 VAC (12FLA and 30LRA-NC), 2 hp at 240 VAC (10FLA and 30LRA-NC)
Operating Cycles 50000 Mounting Wall
Enclosure Type NEMA 3R Temperature Rating -40 to 131 °F
Standards cULus Listed, HVACR, Title CA 20 Listed Application General Purpose, Lighting, HVACR, Pumps, Motors, Fans, Access Controls, Agricultural, Indoor/Outdoor
UPC 078275142428

Packages

1 - UNIT - 1 3 - UNIT - 3
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok