Abbotsford
intei400lac

INTERMATIC EI400LAC 120-277VAC 12-28VDC 1800-5540W 1-Pole/3-Way EI400 Series Digital Auto-Off In-Wall Timer, Light Almond

Price $90.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI400LAC
Documents Documents

Description

Offering a programmable countdown time between one second and 24 hours, this versatile timer can handle any application, regardless of load type. No neutral connection is required.PRODUCT FEATURES:- Programmable countdown time interval from one second to 24 hours - Settings stored in non-volatile memory - Optional audible and/or visual warning of impending load switch OFF - Lockable settings help avoid unintended changes - Single-pole or 3-way switch compatible installation - Incandescent/fluorescent/CFL/LED compatible - Isolated switch allows timer to be used with any load type including AC and DC loads - Replaceable CR2 lithium battery provides up to three years of operation - No neutral wire connection enables easy retrofitting and quicker installation - 24-hour programming allows for continuous operation


Programmable countdown time interval from one second to 24 hours

Settings stored in non-volatile memory

Optional audible and/or visual warning of impending load switch OFF

Lockable settings help avoid unintended changes

Single-pole or 3-way switch compatible installation

Incandescent/fluorescent/CFL/LED compatible

Isolated switch allows timer to be used with any load type including AC and DC loads

Replaceable CR2 lithium battery provides up to three years of operation

No neutral wire connection enables easy retrofitting and quicker installation

24-hour programming allows for continuous operation

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Decorator Digital Auto-Off In-Wall Voltage Rating 120 - 127 VAC, 12 - 18 VDC
Amperage Rating 20 A Contact Configuration 1 NO
Contact Rating 20 A Frequency Rating 50 Hz
Number of Poles 1 Mounting Wall
Material Thermoplastic Color Almond
Standards cCSAus Certified, California TITLE 24 Compliant Application CFL Lighting, LED Lighting and HVACR Applications
UPC 078275101395

Packages

1 - UNIT - 1 6 - UNIT - 6