Abbotsford
intei400wc

INTERMATIC EI400WC 1-Pole 3-Way 12-277VAC 12-28VDC 1800/5540W Digital Auto-Off In-Wall Timers, White

Price $87.11 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI400WC
Documents Documents

Description

EI400 Series decorator digital auto-off-in-wall timer effectively replace 16 different spring-wound models. This timer provide flexibility, easy installation and silent operation. The timers provide a to-the-secondary accuracy time range from 1 second to 24 hours. True 3-way control allowing the load interval to be stopped/started using a standard mechanical remote switch. CR2 lithium battery provides a minimum of 2 years of operation without AC power. No neutral required. User settings stored in non-volatile memory. Low battery indicator. ADA Compliant. User-selectable advance end-of-interval visual or audible warning.


Programmable countdown time interval from one second to 24 hours

Settings stored in non-volatile memory

Optional audible and/or visual warning of impending load switch OFF

Lockable settings help avoid unintended changes

Single-pole or 3-way switch compatible installation

Incandescent/fluorescent/CFL/LED compatible

Isolated switch allows timer to be used with any load type including AC and DC loads

Replaceable CR2 lithium battery provides up to three years of operation

No neutral wire connection enables easy retrofitting and quicker installation

24-hour programming allows for continuous operation

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Decorator, Auto-Off, 1-Pole Voltage Rating 120 - 127 VAC, 12 - 18 VDC
Amperage Rating 20 A Contact Configuration SPST - 1 NO
Contact Rating 15 A at 120 VAC (Tungsten Incandescent), 6 A at 208 - 277 VAC (Tungsten Incandescent), 20 A at 120 - 277 VAC (Resistive Heater), 16 A at 120 - 277 VAC (Ballast Magnetic), 4 A at 12 VDC (DC Loads), 2 A at 28 VDC (DC Loads), 5540 W Dimensions 1-3/4 in W x 1.36 in D x 2-3/4 in H
Frequency Rating 50/60 Hz Time Range 1 sec - 24 hr
Number of Poles 1 HP Rating 1 hp at 120 VAC, 2 hp at 240 VAC
Mounting Wall/Flush Material Thermoplastic
Color White Temperature Rating 32 - 122 °F
Standards cCSAus Certified, California Title 24 Compliant Application CFL Lighting, LED Lighting, HVACR
UPC 078275101388

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought