![intei500c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314030305.jpg?preset=medium)
INTERMATIC EI500C 15Amp 1-Pole 120VAC EI500 Series Standard 7-Day Programmable Timer, Ivory
Description
For installation on 15 A circuits, this timer provides 24-hour or 7-day programming of lights, fans, pumps and other medium-duty loads.PRODUCT FEATURES:- 7-day programmable schedules with 14 ON/OFF events - Random mode varies ON/OFF schedule to provide a "lived-in" appearance - Single-pole circuit - Incandescent/fluorescent/CFL/LED compatible - Built-in rechargeable, non-serviceable battery backup - Requires neutral connection - Backlit LCD display
Specifications
Brand Name | Intermatic | Item Name | Digital Timer |
Type | Decorator Digital In-Wall | Voltage Rating | 120 VAC |
Amperage Rating | 15 A | Contact Configuration | 1 NO |
Contact Rating | 15 A | Frequency Rating | 60 Hz |
Number of Poles | 1 | Mounting | Wall |
Material | Thermoplastic | Color | Ivory |
Standards | cULus Listed | Application | Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting and LED Lighting Applications |
UPC | 078275105218 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |