Abbotsford
intei600c

INTERMATIC EI600C 1800W/4155W 120-277VAC 12-28VDC 1-Pole/3-Way EI600 Series Heavy Duty Digital In-Wall Timer, Ivory

Price $91.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:EI600C

Description

The EI600 Series Electronic Decorator Astronomic Time Switches are easy-to-program timers that provide up to 40 events per week.PRODUCT FEATURES:- Easy to program for 24-Hour or 7-Day load control- Auto Daylight Saving Time adjustment (factory enabled)- CFL/LED compatible- Astronomic feature provides sunset ON and sunrise OFF settings or combine Astronomic features with specific timed ON/OFF programming- Low battery indicator- Continuously displays time of day, mode and load status- CR2 lithium battery provides a minimum of 2 years of time keeping without AC power- Replaces single-pole or 3-way switches in a variety of applications- Random setting feature available to avoid predictable timecontrolled look• User program selections are stored in non-volatile memory• Controls all voltage/frequencies with no adjustments required• No neutral required• Manual override featureNot for use with sunlamps, saunas,


Versatile 7-day programmable schedules with up to 40 ON/OFF events

Astronomic clock feature determines dawn and dusk times

Automatic Daylight Saving Time (DST) adjustment

Random mode varies ON/OFF schedule to provide a "lived-in" appearance

Single or 3-way switch compatible installation

Incandescent/fluorescent/CFL/LED compatible

Isolated switch allows timer to be used with any load type, including AC and DC loads

Replaceable CR2 lithium battery provides up to three years of operation

No neutral wire connection enables easy retrofitting and quicker installation

Decorator switch plate not included

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Astronomic Voltage Rating 120 - 127 VAC, 12 - 18 VDC
Amperage Rating 15/20 A Contact Configuration (1) SPST - 1 NO
Contact Rating 20 A at 120 - 277 VAC (Resistive Heater), 15 A at 120 VAC (Tungsten Incandescent), 6 A at 208 - 277 VAC (Tungsten Incandescent), 16 A at 120 - 277 VAC (Ballast Magnetic), 4 A at 12 VDC (DC Loads), 2 A at 28 VDC (DC Loads), 5540 W Dimensions 1.75 in W x 1.36 in D x 2.75 in H
Time Range 1 min - 7 dy Number of Poles 1
Terminal Connection Screw HP Rating 1 hp at 120 VAC, 2 hp at 240 VAC
Mounting Wall Material Plastic
Color Ivory Temperature Rating 32 - 122 °F, 0 - 50 °C
Standards cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed Application Incandescent Lighting, Fluorescent Lighting, HVACR, CFL Lighting, LED Lighting
UPC 078275101401

Packages

1 - UNIT - 1 6 - UNIT - 6