INTERMATIC EI210LA 1-Pole 1800W 15Amp 120V 10/20/30/60-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, Light Almond
Description
EI200 Series decorator electronic auto shut-off timer provides silent operation in time ranges. Replaces single-pole switches in a variety of applications. Requires neutral wire. Available with HOLD feature. Single button time selection. Operates all load types including CFLs, LED lamps and fans.
Specifications
Brand Name | Intermatic | Item Name | Digital Timer |
Type | Electronic, Countdown, Auto Shut-Off | Voltage Rating | 120 V |
Amperage Rating | 15 A | Contact Configuration | (1) SPST - 1 NO |
Contact Rating | 8.3 A at 120 VAC (Tungsten-Incandescent), 8 A at 120 VAC (Ballast-Magnetic), 15 A at 120 VAC (Resistive-Heater), 1800 W, 500 VA | Dimensions | 2.79 in H X 1.75 in W X 1.44 in D |
Frequency Rating | 50/60 Hz | Time Range | 10/20/30/60 min |
Number of Poles | 1 | Terminal Connection | Screw |
HP Rating | 1/2 hp at 120 VAC | Reset Time | 10 min |
Mounting | Wall, Flush | Material | Plastic |
Color | Light Almond | Temperature Rating | 32 - 122 °F, 0 - 50 °C |
Standards | cULus Listed, HVACR | Application | Indoor, CFLs Lighting, LED Lighting, Fans, HVACR |
UPC | 078275100589 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |