Abbotsford
intet70115c

INTERMATIC ET70115C 20A 120-277V Intermatic® Electronic Astronomic Time Switch

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:ET70115C

Description

ET70000 Next generation electronic astronomic time switch is great for schools, offices, airports, stores, hotels, restaurants, factories, parks, apartments and much more. With up to 4,000 programmable events. This switch can tackle any demanding schedule. To-the-minute programming for 7-day or full year load control. Includes 7-day repeat feature for simplifying programming of identical set points. 12/24 Hour clock format. 1,000 + ON/OFF events, 99 holiday schedules. Automatic daylight saving time adjustment (Factory Enabled). Flexible load control is enhanced by astro, variable pulse and interval options as required for outdoor lighting control, bell ringing and after hour temporary override, respectively. Non-volatile memory maintains all programmed switching times for the life of the time switch. Manual override: Program can be overridden at any time by placing the load switch in the Disable position and pressing the ON/OFF button.

Specifications

Brand Name Intermatic Item Name Electronic Timer
Type 1-Circuit, Next Generation Astronomic Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Operation Mode Astro 365 Days
Contact Configuration SPDT Contact Rating Resistive/General Purpose: 20 A At 12 - 277 VAC, 20 A At 28 VDC, Ballast: 20 A At 120 - 277 VAC, 1 - 2 HP At 120 - 240 VAC 60 HZ, Tungsten: 5 A At 120 - 277 VAC, Pilot Duty: 470 VA At 12 - 240 VAC, TV-5 At 120 - 240 VAC
Dimensions 3 in L x 5 in W x 7-3/4 in H Frequency Rating 50/60 Hz
Time Range 1 min to 7 Days Number of Poles 1
HP Rating 1 - 2 hp Operating Cycles 1000
Material Steel Enclosure Type NEMA 1
Temperature Rating -40 to 120 °F Standards UL Listed, CSA Certified, NOM Certified, CEC Title 24
Application For Parking Lot Lighting, Universities, Apartment Complexes, Gas Stations, Fast Food Facilities, Correctional Facilities, Security Systems, Convenience Stores, Specialty Applications UPC 078275023789

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok