Abbotsford
intet8215cr

INTERMATIC ET8215CR 2-Circuits 1-Pole 1-Throw 120-277VAC 30Amp 7-Day Astronomic Timer, Grey

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:ET8215CR

Description

INT-MAT ET8215CR NM3R120-277SPST SW

Specifications

Brand Name Intermatic Item Name Digital Timer
Type Astronomic, Electronic Voltage Rating 120 - 277 VAC
Amperage Rating 30 A Contact Configuration (2) SPST - 1 NO
Contact Rating 30 A at 120/240 VAC (Resistive NO), 20 A at 28 VDC (Resistive NO), 30 A at 120/240 VAC (Inductive NO), 5 A at 120/240 VAC (Tungsten NO), 20 A at 120 - 277 VAC (Ballast NO) Dimensions 92.1 mm D
Frequency Rating 50/60 Hz Time Range 1 min - 6 dy 23 hr 59 min
Number of Poles 1 Terminal Connection Teeter Type
HP Rating 1 hp at 120 VAC (NO), 2 hp at 240 VAC (NO) Mounting Wall
Material Steel Color Gray
Enclosure Type NEMA 3R Temperature Rating -40 to 155 °F, -40 to 68 °C
Standards cCSAus Certified, California TITLE 24 Compliant, HVACR, Title CA 20 Listed Application Outdoor, HVACR, Industrial
UPC 078275098176

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok