Abbotsford
intfm1d14aav

INTERMATIC INC FM1D14AAV 24-HOUR OR 7-DAY 120-277V ELECTRONIC SURFACE/DIN RAIL MOUNT MODULE, 15A, 14 SETPOINT PROGRAMS, SPDT

Price $260.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC INC
Manufacturer #:FM1D14AAV
Documents Documents

Description

The FM1D14 Series is a great value electronic time-based control solution for ventilating, heating, cooling, lighting or other electrical loads in commercial and industrial applications. These one-channel time switches are programmable for 24-hour or 7-day schedules. The FM1D14 Series is intended for either panel, surface, flush or DIN rail mounting. Flush and surface/DIN rail (A & E models) are completely enclosed in a plastic housing and include a terminal cover, dust cover and subbase for installation and hard wiring.


24-Hour or 7-day applications

14 Setpoint programs

Easy to program

Manual override with status indication

Self-recharging battery with backup protection up to 2500-hours

LCD display

5 Preset adjustable block programs

A & E models come with clear dust cover

Specifications

Brand Name Intermatic Type Electronic
Voltage Rating 120 - 277 VAC Contact Configuration 1 NO, 1 NC
Contact Rating 15 AMP @ 277 VAC, 1000 W @ 120 VAC (Tungsten), 8 AMP @ 277 VAC (Ballast), 4.9 AMP @ 120 VAC (Electronic Ballast) (NO), 15 AMP @ 277 VAC, 12 AMP @ 24 VDC (Resistive), 8 AMP @ 120 VAC (Ballast) (NC) Frequency Rating 50/60 Hz
Number of Poles 1 Mounting Surface/DIN Rail
Standards cULus Listed E10694 Application Pumps, Fans, Heaters, HVAC, Lighting, Machinery, Commercial, Industrial, Agricultural
UPC 078275143166

Packages

1 - UNIT - 1