Abbotsford
intstw700w

INTERMATIC STW700W 1HP 120VAC Ascend Smart In-Wall Timer, White

Price $136.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:STW700W

Description

The Ascend Smart In-Wall Timer is a Wi-Fi enabled, 7-Day Programmable Timer. Using the Intermatic Ascend app, contractors can set up and schedule in a matter of minutes without a Wi-Fi connection. Homeowners and business owners will enjoy tech-forward features of Wi-Fi, remote access and voice integration. Additionally, the Ascend Smart In-Wall Timer offers flexibility of setup, scheduling and modification at the timer through its large LCD display or via the mobile app. Neutral required.


Single-pole or 3-way switches

Ability to text/email saved schedules

7-Day Timer with Automatic Daylight Saving and Astronomic ON/OFF at Dusk or Dawn

Sleek, Modern Design

Remote Access from anywhere, no hub required

Wi-Fi not needed for initial setup and scheduling

Fully set and schedule at the timer or via the Ascend app

Automatic Astronomic ON/OFF dusk and dawn times to provide the most accurate lighting schedule possible

Automatic Daylight Saving Time (DST) Adjustment

Three pre-programmed schedule templates for convenience

Specifications

Brand Name Intermatic Sub Brand Ascend
Item Name Digital Timer Type Heavy Duty, Sleek, Smart WiFi
Voltage Rating 120 VAC 50/60Hz Amperage Rating 15 A
Dimensions 1-3/4 in W x 1-1/3 in D x 4-1/8 in H Time Range 7 dy
Number of Poles 1 Operating Cycles 24 hours, 7-day
Mounting In-Wall Material Resin
Color White Temperature Rating - 4 to 122 °F
Standards cULus Listed, California Title 20 Compliant Application Garage, Driveway, Common Area, Hallway, Patio, Front Door, Outdoor Path, Coach Lights
UPC 078275149090

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought