![pasrt50w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/335364550.jpg?preset=medium)
PASS & SEYMOUR RT-50-W 0-600W 120V RT-50 Preset Countdown Time Switch, White
Description
The RT-50 Preset Countdown Time Switch automatically turns lighting or other loads off when the selected on-time expires. It replaces standard single-pole wall switches for energy savings throughout a range of applications.KEY FEATURES AND BENEFITS:• Pushbutton switch for automatic-off control• Easy operation and precise time countdown• Lighted switch for visibility in darkened rooms• Ideal for closets, laundry rooms, pantries and storage areas• Choice of six preset on-times from 1 minute to 60 minutes
Specifications
Brand Name | WattStopper | Sub Brand | Pass & Seymour |
Type | Residential Wall Switch | Voltage Rating | 120 V |
Amperage Rating | 15 A | Contact Configuration | Normally Open |
Contact Rating | 120 VAC; 600W/0W 1/6 Hp Motor | Number of Poles | 1 Pole |
Operating Cycles | 10M | Mounting | Strap Mounting |
Color | White | Environmental Conditions | 95 PCT |
Standards | UL244A/UL521 | Application | Laundry Room/Closet/Storage Room |
UPC | 754182918232 |
Packages
1440 - UNIT - 1440 SKID | 40 - UNIT - 40 | 1 - UNIT - 1 |