
PASS & SEYMOUR RT1W 600W 120V 7-Button Decorator Digital Timer, White
Description
Timers turn loads off when no longer needed. This seven-button preset time switch has an adjustable time delay: 1, 5, 10, 20, 30, 60 minutes. It controls most types of lighting and has a lighted switch for visibility in darkened rooms.FEATURES AND BENEFITS:• Manual ON/OFF.• cULus listed. 5-year warranty.• Load: Incandescent, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp.
Specifications
Brand Name | Legrand | Item Name | Digital Timer |
Type | 7-Button | Voltage Rating | 120 V |
Operation Mode | Manual ON/OFF | Contact Rating | 600 W |
Dimensions | 47.7 mm D | Frequency Rating | 60 Hz |
Time Range | 1 to 60 min | Mounting | Flush |
Color | White | UPC | 785007238730 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |