Abbotsford
pasrt2i

PASS & SEYMOUR RT2I 0-600W 120V radiant® 4-Button Digital Timer, Ivory

Price $56.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RT2I
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.This timer controls most types of lighting and features 4-button preset countdown delays in 60-, 40-, 20- and 10-minute intervals with visual indication, turning loads off when no longer needed.radiant® Screwless Wall Plate not included.FEATURES & BENEFITS:- Manual ON/OFF- Four preset countdown times of 60, 40, 20, 10 minutes.- Visual LED indicator of preset will move to next lowest indicator as the timer counts down.- Pressing ON will start countdown from last chosen preset.- Locator light for greater visibility in darkened rooms.- Load: Incandescent, fluorescent, compact fluorescent (CFL), magnetic low-voltage (MLV) and electronic low-voltage (ELV), 1/6 hp.- Sleek, ergonomic radiant design.- 5-Year Warranty- cUL listed

Specifications

Brand Name Legrand Sub Brand radiant
Item Name Digital Timer Type 4-Button Timer volt
Voltage Rating 120 V Amperage Rating 15 A
Contact Rating 600 W Number of Poles 1
Mounting Box Color Ivory
Standards cULus Listed Application Commercial and Residential Applications
UPC 785007034400

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok