INTERMATIC 156T1978A Extra/Replacement Tripper - 1 ON and 1 OFF
Description
Trippers (1 ON / 1 OFF) for T100, T7000, and WH40.
Specifications
Brand Name | Intermatic | Item Name | Replacement Tripper |
Material | Metal | Type | Medical/Dental/Veterinary - Timer Accessories |
Voltage Rating | 240 - 277 V | Amperage Rating | 40 A |
Color/Finish | Silver | Mounting Type | Surface, Wall |
Dimensions | 101.6 x 12.7 x 127.0 mm | For Use With | Series T100, T170, T7000 and WH Timers |
Application | For Indoor or Outdoor use, Commercial or Residential | UPC | 078275002135 |
Packages
1 - UNIT - 1 |