
INTERMATIC WG1570-10 120V WG1570-10 Clock Motor T100 Series
Description
Time clock motor is very sturdy with a high torque. Fixed tab connectors easily slip over the timer connection poles for simple installation. The replacement motor is for use with the Intermatic T100, T170, T180, T100R201, T100R301, WH30 and WH40 series timer switches.
Specifications
Brand Name | Intermatic | Item Name | Replacement Time Clock Motor |
Type | High Torque, Tab | Voltage Rating | 120 V |
Horsepower | 0.004 hp | Frequency Rating | 60 Hz |
For Use With | T100, T170, T180, T100R201, T100R301, WH30 and WH40 Series Timer Switches | Standards | CSA Certified, UL Listed |
Application | Indoor Lighting Control,Timing/Scheduling ON/OFF | UPC | 078275119116 |
Packages
1 - UNIT - 1 |