Abbotsford
cro253talulshgc6dg

4-20ma Output 5Amp Input Crompton Instruments Transducer Current

Inventory
Unavailable for order
Manufacturer:CROMPTON
Manufacturer #:253TALULSHGC6DG

Description

Current and voltage transducers. Flexible design with up to three transducers in one housing. Enclosure to IEC529 (IP50). Flame retardant. 35mm DIN rail mount or key hole slots.

Specifications

Brand Name Crompton Technology Item Name Current Transducer
Inputs 0 - 5 A AC Output 4 - 20 mA DC
Accuracy 0.5% Type 3-Phase, Average Sensing, Auxiliary Powered
Mounting 35 mm DIN Rail Standards CSA, cUL, UL, IP50
Application Switchgear, Distribution Systems, Generator Sets, Control Panels, Energy Management, Building Management, Utility Power Monitoring, Process Control, Motor Control

Packages

1 - UNIT - 1