![ctheac0420sc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174422236.jpg?preset=medium)
EATON EAC0420SC 0-5Amp In 4-20ma Out with 5Amp Current Transformer Eaton Cutler-Hammer Sensor
Description
VFD controlled loads—monitoring Vdc output indicates how the motor and attached load are operating. SCR controlled loads—accurate measurement of phase angle fired or burst fired (time proportioned) SCRs, with faster current measurement than temperature sensors. Switching power supplies and electronic ballasts—true RMS sensing is the most accurate way to measure power supply or ballast input power.
Specifications
Brand Name | Eaton | Sub Brand | CurrentWatch |
Item Name | Current Sensor | Type | Loop-Powered, Solid Core |
Sensing Range | 0.74 in | Response Time | 300 Millisecond |
Voltage Rating | 24 VDC | Series | EAC |
Amperage Rating | 4 - 20 mA Output, 2, 5 A Sensed Current | Frequency Rating | 20 - 100 Hz |
Connection Type | Screw | Dimensions | 3.5 x 1.2 x 2.75 in |
Enclosure Type | Solid-Core | Operating Temperature | -4 to 122 °F |
Mounting | DIN Rail | Environmental Conditions | 0 - 95% Non-Condensing Relative Humidity |
UPC | 786685120553 |
Packages
1 - UNIT - 1 |