EATON EAC2420SC 4-20MA 100Amp-200Amp Loop Power Eaton Cutler-Hammer Sensor Fix Core
Description
Current Sensor,fixed Core,4-20ma,100a-150a-200a,loop Pwr
Specifications
Brand Name | Eaton | Sub Brand | CurrentWatch |
Item Name | Current Sensor | Type | Loop-Powered, Solid Core |
Sensing Range | 0.74 in | Response Time | 300 Millisecond |
Voltage Rating | 24 VDC | Series | EAC |
Amperage Rating | 4 - 20 mA Output, 100, 150, 200 A Sensed Current | Frequency Rating | 20 - 100 Hz |
Connection Type | Screw | Dimensions | 2.18 x 0.93 x 3.5 in |
Enclosure Type | Solid-Core | Operating Temperature | -4 to 122 °F |
Mounting | DIN Rail | Environmental Conditions | 0 - 95% Non-Condensing Relative Humidity |
UPC | 786685120577 |
Packages
1 - UNIT - 1 |