![cthecsnoasp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303242795.jpg?preset=medium)
EATON ECSNOASP 1-150Amp Eaton Cutler-Hammer Adjustable Self Power Sensor Split Core w/ LED
Description
Electronic proof of flow—current operated switches eliminate the need for multiple pipe or duct penetrations and are more reliable than electro-mechanical pressure or flow switches. Conveyors—detect jams and overloads. Lighting circuits—easier to install and more accurate than photocells. Fans, pumps and heating elements—faster response than temperature sensors. Critical motors. Ancillary equipment.
Specifications
Brand Name | Eaton | Item Name | Current Sensor |
Type | Adjustable | Output Type | SSR |
Amperage Rating | 150 A | Connection Type | Screw-Type Terminals |
Light Source | LED | Dimensions | 3.53 x 1.19 x 2.25 in |
Enclosure Type | Plastic Split-Core | Operating Temperature | -58 To 122 °F |
UPC | 786685120935 |
Packages
1 - UNIT - 1 |