ETN EGFL1NCLAT3 LG GND FAULT SNSR,J
Description
Broad range of options to meet application needs-mechanical relays, normally energized or normally de-energized contacts. Set point options maximize ease-of-use and application flexibility-field selectable 5, 10 or 30 mA set points on the EGFL triset models make user adjustments fast, sure and convenient. Compatible with standard equipment-application on single and three-phase systems, ideal for use with shunt trip breakers and magnetically isolated from monitored circuit and control power.
Specifications
Brand Name | Eaton | Sub Brand | CurrentWatch |
Item Name | Ground Fault Current Sensor | Type | Tri-Set Adjustable |
Sensing Range | 1.83 in | Response Time | 200 Millisecond at 5% Above Trip Point, 60 Millisecond at 50% Above Trip Point, 15 Millisecond at 500% Above Trip Point |
Output Type | Electromechanical Relay, NC | Voltage Rating | 120 V |
Series | EGFL | Amperage Rating | 1 A 125 VAC, 2 A at 30 VDC |
Frequency Rating | 50 - 400 Hz | Connection Type | Screw |
Light Source | Green LED for Power ON Status, Red LED for Contact Status | Dimensions | 3.25 x 2.99 x 4.2 in |
Enclosure Type | Solid-Core | Operating Temperature | -4 to 122 °F |
Mounting | DIN Rail | Environmental Conditions | 0 - 95% Non-Condensing Relative Humidity |
For Use With | Single and Three-Phase Systems, Shunt Trip Breakers | Standards | CE Certified, UL, UL 1053, Class 1 Recognized, cULus Listed |
UPC | 786685223681 |
Packages
1 - UNIT - 1 |