HONEYWELL H8908B1002/U HUMIDISTAT 24VAC WHIDUCT/WALL MNT
Description
Mechanical humidity controllers provide automatic control of humidifiers and dehumidifiers or ventilators in central heating and air conditioning systems. Fully enclosed, SPST, snap-acting, dust-proof switch is designed for wall or surface duct mounting. H8909 and H46 models include Positive ON-OFF settings permit manual operation of controlled equipment. H600 models have a removable setting knob prevents tampering.
Specifications
Brand Name | Resideo Pro | Item Name | Whole House Humidistat |
Measuring Range | 10 - 60% | Voltage Rating | 24 VAC |
Color/Finish | Premier White | Application | For Use on Humidification Applications |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |