Abbotsford
cthe57mal30t110b1

EATON E57MAL30T110B1 30mm Eaton Cutler-Hammer Proximity Sensor

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E57MAL30T110B1

Description

New expanded offering of 2-wire, 3-wire, AC, DC and AC/DC multiple range sensor models. Manufactured to take the physical and environmental abuse. Designed with stainless steel barrel and new potting compound for robust, high temperature, high pressure wash down, as well as intense shock and vibration applications. Unmatched high noise immunity eliminates problems associated with electrical noise (all models 20V/meter). 360° output status indicator is visible from any angle and in any light condition. Resettable short circuit protection and reverse polarity in select models. Right angle sensing models offer unique problem-solving capabilities. Wide temperature range -13 to 158°F (-25 to 70°C) on cable, micro-style connections.

Specifications

Brand Name Eaton Item Name Inductive Proximity Sensor
Type Standard End Sensing Distance 10 mm
Connection On Cable, Micro-Style Connections Output Circuit Type 3-Wire
Dimensions 5.1 x 2.3 x 2.1 in Series/Model E57
Voltage Rating 6 - 48 VDC Material Stainless Steel Barrel
Temperature Rating -13 to 158 °F Standards CSA Certified, UL Listed, CE Certified
Application Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory UPC 782113125435

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok