GESCAN IA30ESF10UC 10mm Range 18mm Carlo Gavazzi Inductive Proximity Switch, Stainless Steel
Description
Inductive proximity switch. NAMUR-DIN stainless steel, 18 mm Gavazzi. M30 housings with 10 mm range.
Specifications
Brand Name | Carlo Gavazzi | Item Name | Inductive Proximity Sensor |
Type | Shielded | Sensing Distance | 10 mm |
Shape | Cylindrical | Connection | Threaded |
Output | Namur, N/C | Dimensions | 30 mm dia |
Series/Model | IA | Voltage Rating | 6 - 35 VDC |
Operating Frequency | 300 Hz | Cable Length | 2 m |
Degree of Protection | IP67 | Connection Type | Cable |
Material | Stainless Steel | Mounting Type | Flush |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -30 to 80 °C Storage Temperature |
Packages
1 - UNIT - 1 |