PEPPERL & FUCHS NBB5-18GM50-E0 5mm 10-30VDC Inductive Sensor
Description
Inductive sensor with brass, nickel-plated housing, PBT sensing face. All direction LED, yellow switching state indicator. It features 5 mm flush.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 5 mm | Output | Normally Open |
Output Circuit Type | NPN | Dimensions | 18 mm dia x 50 mm H |
Voltage Rating | 10 - 30 VDC | Amperage Rating | 0 - 200 mA |
Operating Frequency | 0 - 800 Hz | Conductor Size | 0.34 mm² |
Degree of Protection | IP67 | Indicator Type | All Direction LED, Yellow |
Connection Type | 2 m PVC Cable | Material | Nickel Plated Brass |
Mounting Type | Flush | Temperature Rating | -25 to 70 °C |
Standards | cULus Listed, CCC, cCSAus Certified |
Packages
1 - UNIT - 1 |