![pafnbb518gm60wo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12537157.jpg?preset=medium)
PEPPERL & FUCHS NBB5-18GM60-WO 20-253VAC Inductive Proximity Sensor - 5 mm Embeddable
Description
Inductive sensor with brass, nickel-plated housing, PBT sensing face. LED, yellow switching state indicator. It features 5 mm flush and 2-wire AC.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Thread Size | M18 x 1 | Sensing Distance | 5 mm |
Output | Normally Closed | Output Circuit Type | 2-Wire |
Dimensions | 18 mm L x 18 mm W x 60 mm H | Voltage Rating | 20 - 253 VAC |
Amperage Rating | 5 - 200 mA | Operating Frequency | 0 - 20 Hz |
Conductor Size | 0.34 mm² | Degree of Protection | IP67 |
Indicator Type | LED | Connection Type | 2 m PVC Cable |
Material | Nickel Plated Brass | Mounting Type | Flush |
Temperature Rating | -25 to 70 °C | Standards | cULus Listed, cCSAus, CCC Certified, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012 |
Packages
1 - UNIT - 1 |