×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pafnbn412gm60a2v1

PEPPERL & FUCHS NBN4-12GM60-A2-V1 4mm 10-30VDC Inductive Sensor

Price $139.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NBN4-12GM60-A2-V1

Description

Inductive sensor with brass, nickel-plated housing and PBT sensing face. LED, yellow switching state indicator. It features 4 mm non-flush and reverse polarity protected.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 4 mm Output Complementary
Output Circuit Type PNP Dimensions 12 mm dia x 70 mm H
Voltage Rating 10 - 30 VDC Amperage Rating 0 - 200 mA
Operating Frequency 0 - 1200 Hz Degree of Protection IP67
Indicator Type LED, Yellow Connection Type M12 x 1, 4-Pin
Material Nickel Plated Brass Mounting Type Non-Flush
Temperature Rating -25 to 70 °C Standards EAC TR CU 020/2011, cULus Listed, cCSAus Listed, CCC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok