![pafnbn818gm50eo](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12537057.jpg?preset=medium)
PEPPERL+FUCHS NBN8-18GM50-E0 30V Pepperl & Fuchs Inductive Sensor, 8mm range
Description
Inductive sensor with brass, nickel-plated housing and PBT sensing face. All direction LED, yellow switching state indicator. It features 8 mm non-flush and reverse polarity protected.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 8 mm | Output | NO |
Output Circuit Type | 3-Wire | Voltage Rating | 5 - 36 V |
Amperage Rating | 0 - 200 mA | Operating Frequency | 0 - 1650 Hz |
Conductor Size | 0.34 mm² | Degree of Protection | IP68 |
Indicator Type | LED | Connection Type | Cable |
Material | Brass | Temperature Rating | -40 to 85 °C |
Standards | EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, TR CU 020/2011, cULus Listed, CCC Approved |
Packages
1 - UNIT - 1 |