PEPPERL+FUCHS NCN30+U4+N0 8.2V Pepperl & Fuchs Inductive Sensor, 30 mm range
Description
Inductive sensor with PBT or metal housing and PBT sensing face. LED, yellow switching state indicator. It features reverse polarity protected.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 30 mm | Output | NAMUR, NC |
Output Circuit Type | 2-Wire | Voltage Rating | 8.2 V |
Amperage Rating | 3 mA | Operating Frequency | 0 - 150 Hz |
Conductor Size | 2.5 mm² | Degree of Protection | IP68 |
Indicator Type | LED | Connection Type | Screw Terminal |
Material | Metal/PBT | Temperature Rating | -25 to 100 °C |
Standards | EN 60947-5-6:2000, IEC 60947-5-6:1999, cULus Listed, cCSAus Certified, CCC Approved |
Packages
1 - UNIT - 1 |