![telxsav12801](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12130866.jpg?preset=medium)
GESCAN XSAV12801 Inductive Proximity Sensor Fixed 24 - 240 VAC, 24 - 210 VDC
Description
Inductive proximity sensor is a self-contained rotation speed monitoring sensors have the special feature of incorporating, in the same case, the pulse sensing and processing electronics as well as the output switching amplifier that are required to establish an integrated rotation monitoring device. The unit provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading, etc., in the following applications conveyor belts, bucket elevators, Archemedian screws, grinders, crushers, pumps, centrifugal driers, mixers, etc.
Specifications
Brand Name | Schneider Electric | Item Name | Inductive Proximity Sensor |
Type | Fixed | Thread Size | M30 x 1.5 |
Sensing Distance | 10 mm | Shape | Cylindrical |
Output | Normally Open | Output Circuit Type | 2-Wire |
Voltage Rating | 24 - 240 VAC, 24 - 210 VDC | Amperage Rating | 5 - 200 mA DC, 5 - 350 mA AC |
Operating Frequency | 50/60 Hz | Cable Length | 2 m |
Indicator Type | LED | Connection Type | Cable |
Mounting Type | Flush | Temperature Rating | -25 to 70 °C |
Standards | IEC 60529, CE, CSA, CCC Certified, UL Listed | Application | For Rotation Monitoring |
UPC | 785901528043.0 |
Packages
1 - UNIT - 1 |